Series Information
| Manufacturer Part Number | 70165008 |
|---|---|
| Manufacturer | Pepperl Fuchs |
| Family Series | Pepperl Fuchs Cordsets |
| Description | Cables/Accessories, 280625 |
| Cable Type | PUR |
| Number of Pins | 4 |
| Connection Type | M12 Right Angle Male to RJ45 Plug |
| Connection Configuration | Male to Male |
| Max Voltage | 48 VAC, 60 VDC |
| Color | Green |
| Current Rating | 1 A |
| Connection | M12 x 1.00 to RJ-45 |
| Length | 3 m |
| Connector Class | Micro (M12) |
| Cable Shielding | Shielded |
| Number of Wires | 4 |
| Wire Size Range | 26 |
| Operating Temperature | -40-80 °C |
| Illuminated | No |
| Cordset Ends | Double-Ended |
| Protection Rating | IP68, IP69 |
| Side 1 Gender | Male |
| Side 1 Angle | Right Angle |
| Side 2 Gender | Male |
| Side 2 Angle | Straight |
| Approvals | CE |
| Net Weight | 0.2646 lbs |
| Gross Weight | 0.2646 lbs |