Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1SR03A

Brady Signs & Signage

V1SR03A

Brady Signs & Signage
PRINZING V SIGN - SPILL RESPONSE
Item Number
V1SR03A
MFG Item Number
49392
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
V1SR03A
PRINZING V SIGN - SPILL RESPONSE

Series Information

Specifications

Specifications
Manufacturer Part Number 49392
Manufacturer Brady
Family Series Brady Signs & Signage
Description V Spill Response Equipment Sign, 8 H x 8 W, Acrylic
Type Office/Facility Signs
Background Color White
Legend Spill Response Equipment
Material Acrylic
Language English
Height 8 "
Width 8 "
Net Weight 0 lbs
Gross Weight 0.0234 lbs