Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V1WO02A

Brady Signs & Signage

V1WO02A

Brady Signs & Signage
PRINZING V SIGN WOMEN
Item Number
V1WO02A
MFG Item Number
49399
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
V1WO02A
PRINZING V SIGN WOMEN

Series Information

Specifications

Specifications
Manufacturer Part Number 49399
Manufacturer Brady
Family Series Brady Signs & Signage
Description V Women Sign, 6 H x 9 W x 4 D, Acrylic, Blue on White
Type Office/Facility Signs
Background Color White
Legend Women
Material Acrylic
Language English
Height 9 "
Width 6 "
Net Weight 0 lbs
Gross Weight 0.0234 lbs