Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Unitronics Programmable Logic Controllers
V200-18-E4XB
Unitronics Programmable Logic Controllers
18 (isolated) digital inputs, 4 (isolate
MFG Item Number
V200-18-E4XB
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
18 (isolated) digital inputs, 4 (isolate
Specifications
Specifications
| Manufacturer Part Number |
V200-18-E4XB |
| Manufacturer |
Unitronics |
| Family Series |
Unitronics Programmable Logic Controllers |
| Description |
18 (isolated) digital inputs, 4 (isolated) analog (14 bit)/TC/PT100 inputs (Res. 0.1?), 2 (isolated) pnp/npn transistor outputs, 15 (isolated) pnp transistor outputs, 4 (isolated) analog outputs (12 bit), 24VDC |
| Number of Inputs |
24 |
| Input Type |
Analog, Digital |
| Number of Outputs |
21 |
| Output Type |
Analog, Transistor |
| Output |
24 VDC |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V200-18-E4XB
Unitronics Programmable Logic Controllers