V200D
Veris Industries Relays, 200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V200D

Veris Industries Relays, 200 Series

V200D

Veris Industries Relays, 200 Series
Enclosed Relay, Dual, SPDT, 10A
MFG Item Number
V200D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, 200 Series
Item #
V200D
Enclosed Relay, Dual, SPDT, 10A

200 Series Information

  • Sleek field enclosure reduces the need for panel space
  • The nipple mount feature allows the Victory Series to be mounted to any electrical enclosure easing installation
  • Flexible tinned stranded wire...fits easily in tight spaces and provides secure connections to wire nuts
  • UL508 Listed...designed and approved for field installation...makes electrical inspection a snap
Run low voltage instead of line voltage...eliminate conduit in some applications
APPLICATIONS:
  • Command contactors
  • Control motors
  • Isolation
  • Device interlocking
  • Relay logic
  • Sense voltages for alarm conditions
Victory 100 and 200 Series 10 A enclosed relays are pilot‑duty relays in an easy‑to‑use nipple mount enclosure.The V100/V200 Series provide quick relay mounting without a dedicated field enclosure,making them ideal for retrofit projects.Field‑selectable high and low voltage coil inputs provide on‑site versatility.

Specifications

Specifications
Manufacturer Part Number V200D
Manufacturer Veris Industries
Product Series 200
Family Series Veris Industries Relays, 200 Series
Description Enclosed Relay, Dual, SPDT, 10A
Type Enclosed Pilot Relay
Current Rating 10 A
Coil Voltage 10-30 VAC/VDC, 208-277 VAC
Number of Connections 2
Contact Type DPDT
Mounting Panel
Termination Wire Lead
Wire Size Range 14 "
Operating Temperature -40-131 °F
Humidity Range 10-90% (Noncondensing)
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs