Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V200M4CU Eaton Starters, NEMA VAC NON-REV SZ4 440/480V COIL
V200M4CU Eaton Starters, NEMA VAC NON-REV SZ4 440/480V COIL
This item cannot be canceled or returned
Description
NEMA VAC NON-REV SZ4 440/480V COIL
Specifications
Specifications
| Manufacturer Part Number |
V200M4CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Non-Reversing Vacuum Starter, 135A, Size 4, 40 hp at 200V, 50 hp at 230V, 75 hp at 380V, 100 hp at 460V, 100 hp at 575V, 440-480V |
| Style |
Open |
| Industry Standard |
NEMA |
| Voltage |
440-480 VAC |
| Nominal Voltage |
480 VAC |
| Current Rating |
135 A |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |