Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V200M5CJC Eaton Starters, NEMA VAC NON-REV SZ5 110/120V COIL
MFG Item Number
V200M5CJC
V200M5CJC Eaton Starters, NEMA VAC NON-REV SZ5 110/120V COIL
MFG Item Number
V200M5CJC
This item cannot be canceled or returned
Description
NEMA VAC NON-REV SZ5 110/120V COIL
Specifications
Specifications
| Manufacturer Part Number |
V200M5CJC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Starter, 50 Hz, Size 1L, Without phase loss protection, 230V |
| Style |
Open |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Net Weight |
38.8 lbs |
| Gross Weight |
38.8 lbs |