Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V200M5CU Eaton Starters, NEMA VAC NON-REV SZ5 440/480V COIL
MFG Item Number
V200M5CU

V200M5CU Eaton Starters, NEMA VAC NON-REV SZ5 440/480V COIL

MFG Item Number
V200M5CU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, Series
Item #
V200M5CU
NEMA VAC NON-REV SZ5 440/480V COIL

Series Information

Specifications

Specifications
Manufacturer Part Number V200M5CU
Manufacturer Eaton
Family Series Eaton Starters
Description Eaton NEMA starter, Non-Reversing Vacuum Starter, 270A, Size 5, 75 hp at 200V, 100 hp at 230V, 150 hp at 380V, 200 hp at 460V, 200 hp at 575V, 440-480V
Style Open
Voltage 440-480 VAC
Nominal Voltage 480 VAC
Current Rating 270 A
Net Weight 0 lbs
Gross Weight 0 lbs