Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V200M5CU Eaton Starters, NEMA VAC NON-REV SZ5 440/480V COIL
V200M5CU Eaton Starters, NEMA VAC NON-REV SZ5 440/480V COIL
This item cannot be canceled or returned
Description
NEMA VAC NON-REV SZ5 440/480V COIL
Specifications
Specifications
Manufacturer Part Number
V200M5CU
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton NEMA starter, Non-Reversing Vacuum Starter, 270A, Size 5, 75 hp at 200V, 100 hp at 230V, 150 hp at 380V, 200 hp at 460V, 200 hp at 575V, 440-480V
Style
Open
Voltage
440-480 VAC
Nominal Voltage
480 VAC
Current Rating
270 A
Net Weight
0 lbs
Gross Weight
0 lbs