Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V200MTCJC Eaton Starters, SPCLPURP VAC NON-REV 320A 110/120V COIL
MFG Item Number
V200MTCJC
V200MTCJC Eaton Starters, SPCLPURP VAC NON-REV 320A 110/120V COIL
MFG Item Number
V200MTCJC
This item cannot be canceled or returned
Description
SPCLPURP VAC NON-REV 320A 110/120V COIL
Specifications
Specifications
| Manufacturer Part Number |
V200MTCJC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Special Purpose Non-Reversing Vacuum Starter, 320A, 110-120V coil, Separate Control |
| Style |
Open |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Current Rating |
320 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |