Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | V200MTCJC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton NEMA starter, Special Purpose Non-Reversing Vacuum Starter, 320A, 110-120V coil, Separate Control |
| Style | Open |
| Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 320 A |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |