Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V200MVCJC Eaton Starters, SPCLPURP VAC NON-REV 540A 110/120V COIL
MFG Item Number
V200MVCJC
V200MVCJC Eaton Starters, SPCLPURP VAC NON-REV 540A 110/120V COIL
MFG Item Number
V200MVCJC
This item cannot be canceled or returned
Description
SPCLPURP VAC NON-REV 540A 110/120V COIL
Specifications
Specifications
Manufacturer Part Number
V200MVCJC
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton NEMA starter, NEMA Advantage Full Voltage Non-reversing Starter, Size 3, 90-AMP, 3-Pole, 120 VAC/ 60 Hz Coil, Omit Class 2 Ground-current Protection
Style
Open
Voltage
110-120 VAC
Nominal Voltage
120 VAC
Current Rating
540 A
Net Weight
7.8 lbs
Gross Weight
7.8 lbs