Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | V200MVCJC |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton NEMA starter, NEMA Advantage Full Voltage Non-reversing Starter, Size 3, 90-AMP, 3-Pole, 120 VAC/ 60 Hz Coil, Omit Class 2 Ground-current Protection |
| Style | Open |
| Voltage | 110-120 VAC |
| Nominal Voltage | 120 VAC |
| Current Rating | 540 A |
| Net Weight | 7.8 lbs |
| Gross Weight | 7.8 lbs |