Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V2016
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
28667 |
| Manufacturer |
Adalet |
| Family Series |
Adalet Enclosures |
| Description |
Inner Panel |
| Material |
Carbon Steel |
| Composition |
Metallic |
| Panel Type |
Inner |
| Comments |
For 20x16 Enclosure |
| Nominal Height |
20 " |
| Nominal Width |
16 " |
| Net Weight |
6.405 lbs |
| Gross Weight |
6.405 lbs |