V201K4CJ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V201K4CJ

Eaton Contactors, SP Series

V201K4CJ

Eaton Contactors, SP Series
NEMA VAC NON-REV SZ4 110/120V COIL
MFG Item Number
V201K4CJ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, SP Series
Item #
V201K4CJ
NEMA VAC NON-REV SZ4 110/120V COIL

SP Series Information

  • Rugged, compact and lightweight.
  • Quiet operation.
  • Electrical and mechanical interlocks available.
  • Long service life.

Vacuum Contactors and Starters were designed for starting and controlling three‑phase, 50/60 Hz, AC motors. Each contact is enclosed in a vacuum bottle to reduce and contain contact arcing. This design offers excellent performance for plugging and jogging applications.

  • Rugged, compact and lightweight.
  • Quiet operation.
  • Electrical and mechanical interlocks available.
  • Long service life.

Specifications

Specifications
Manufacturer Part Number V201K4CJ
Manufacturer Eaton
Product Series SP
Family Series Eaton Contactors, SP Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Max Load Voltage 200 V
Max Load Current 135 A
Rated Frequency 50 Hz, 60 Hz
Approvals CE, CSA, UL
Comments 3 Pole
Net Weight 9.9 lbs
Gross Weight 10 lbs