Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V201K4CJZ1
NEMA VAC SZ4 110/120V COIL
MFG Item Number
V201K4CJZ1
This item cannot be canceled or returned
Description
NEMA VAC SZ4 110/120V COIL
Specifications
Specifications
Manufacturer Part Number
V201K4CJZ1
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton NEMA Non-Reversing Vacuum Contactor, 135A, 110-120V coil, Size: 4, 40 hp at 200V, 50 hp at 230V, 75 hp at 380V, 100 hp at 460V, 100 hp at 575V, Removable Line and Load Lugs
Voltage
110-120 VAC
Nominal Voltage
120 VAC
Net Weight
9.4 lbs
Gross Weight
9.4 lbs
V201K4CJZ1
Eaton Starters