Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V201K4CQ
NEMA VAC NON-REV SZ4 550/600V COIL
This item cannot be canceled or returned
Description
NEMA VAC NON-REV SZ4 550/600V COIL
Specifications
Specifications
| Manufacturer Part Number |
V201K4CQ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
NEMA Non-Reversing Vacuum Contactor, 135A, 550-600V coil |
| Voltage |
550-600 VAC |
| Nominal Voltage |
600 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |