Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | V201K4CU |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton NEMA non-reversing vacuum contactor, NEMA VAC NON-REV SZ4 440/480V COIL, NEMA Non-Reversing Vacuum Contactor, 135A, 440-480V coil- |
| Voltage | 440-480 VAC |
| Nominal Voltage | 480 VAC |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |