Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V201K5CUZ1 Eaton Starters, V201 VAC NON REV 200HP 440/480V SZ5
MFG Item Number
V201K5CUZ1
V201K5CUZ1 Eaton Starters, V201 VAC NON REV 200HP 440/480V SZ5
MFG Item Number
V201K5CUZ1
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
V201 VAC NON REV 200HP 440/480V SZ5
Specifications
Specifications
Manufacturer Part Number
V201K5CUZ1
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Eaton NEMA non-reversing vacuum contactor, V201 VAC NON REV 200HP 440/480V SZ5, NEMA Non-Reversing Vacuum Contactor, 270A, 440-480V coil, Removable Line and Load Lugs-
Voltage
440-480 VAC
Nominal Voltage
480 VAC
Net Weight
0 lbs
Gross Weight
0 lbs
V201K5CUZ1
Eaton Starters