Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | V201K5CUZ1 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton NEMA non-reversing vacuum contactor, V201 VAC NON REV 200HP 440/480V SZ5, NEMA Non-Reversing Vacuum Contactor, 270A, 440-480V coil, Removable Line and Load Lugs- |
| Voltage | 440-480 VAC |
| Nominal Voltage | 480 VAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |