Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V201K6CJZ1J8
NEMA VAC SZ6 110/120V COIL, INCL J20 AUX
MFG Item Number
V201K6CJZ1J8
This item cannot be canceled or returned
Description
NEMA VAC SZ6 110/120V COIL, INCL J20 AUX
Specifications
Specifications
| Manufacturer Part Number |
V201K6CJZ1J8 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
NEMA Non-Reversing Vacuum Contactor, 540A, 110-120V coil, Removable Line and Load Lugs, Includes 2NO auxiliary contacts |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V201K6CJZ1J8
Eaton Starters