Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V201KRCK
SPCL PUR VAC OPN CONT 160A 220/240V COIL
This item cannot be canceled or returned
Description
SPCL PUR VAC OPN CONT 160A 220/240V COIL
Specifications
Specifications
| Manufacturer Part Number |
V201KRCK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton Special purpose non-reversing vacuum contactor, 160A, 220-240V coil |
| Voltage |
220-240 VAC |
| Nominal Voltage |
240 VAC |
| Net Weight |
0 lbs |
| Gross Weight |
1 lb |