Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V201KTCKZ1
SPCL PUR VAC 320A 220/240V COIL
MFG Item Number
V201KTCKZ1
This item cannot be canceled or returned
Description
SPCL PUR VAC 320A 220/240V COIL
Specifications
Specifications
Manufacturer Part Number
V201KTCKZ1
Manufacturer
Eaton
Family Series
Eaton Starters
Description
Special Purpose Non-reversing Vacuum Contactor; Size 5 - 6; 320 AMP; Maximum Hp Rating: 100 at 200 Volts; 220/240 VAC Coil; Removable Line and Load Lugs
Voltage
220-240 VAC
Nominal Voltage
240 VAC
Net Weight
0 lbs
Gross Weight
0 lbs
V201KTCKZ1
Eaton Starters