Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V201KVCJZ1
SPCL PUR VAC 540A 110/120V COIL
MFG Item Number
V201KVCJZ1
This item cannot be canceled or returned
Description
SPCL PUR VAC 540A 110/120V COIL
Specifications
Specifications
| Manufacturer Part Number |
V201KVCJZ1 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA non-reversing vacuum contactor, SPCL PUR VAC 540A 110/120V COIL, Special Purpose Non-Reversing Vacuum Contactor, 540A, 110-120V coil, Removable Line and Load Lugs- |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Net Weight |
32.1 lbs |
| Gross Weight |
32.15 lbs |
V201KVCJZ1
Eaton Starters