Series Information
| Manufacturer Part Number | 28668 |
|---|---|
| Manufacturer | Adalet |
| Family Series | Adalet Enclosures |
| Description | Inner Panel Carbon Steel, Sub-Panel for N4X and AVSS Encl. |
| Material | Carbon Steel |
| Composition | Metallic |
| Panel Type | Inner |
| Comments | For 20x20 Enclosure |
| Nominal Height | 20 " |
| Nominal Width | 20 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |