V2042HSL10
Honeywell HVAC Valves, V2040 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V2042HSL10

Honeywell HVAC Valves, V2040 Series

V2042HSL10

Honeywell HVAC Valves, V2040 Series
1/8TRV(1/2 BODY W/ 1/8 ADAPT)
MFG Item Number
V2042HSL10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V2040 Series
Item #
V2042HSL10
1/8TRV(1/2 BODY W/ 1/8 ADAPT)

V2040 Series Information

  • Adjustable Balancing Cartridge Design Made from Resilient Material (EPDM), Ensures Tight Shut‑Off On Steam and Hot Water Systems
  • Continually Monitors and Adjusts Room Temperature for Consistent Comfort and Relief from Under‑Heating and Overheating
  • No Electrical Connection Required For Non‑Electric Actuators
  • Replaceable Cartridge for Easy Service with Service Tool
  • Used With T100 Set Point and Capillary Actuators
  • Controls Include Valve Body, Steam Air Vent
  • Normally Open without Control Mounted
  • Nickel Plated Brass Casted Body
One‑Pipe Steam Thermostatic Radiator Valves ‑ Allow automatic temperature control in one‑pipe steam or hot water systems for free standing radiators, convectors and other heating units with standard capacity requirements. Provide comfort and energy savings.


Specifications

Specifications
Manufacturer Part Number V2042HSL10
Manufacturer Honeywell
Product Series V2040
Family Series Honeywell HVAC Valves, V2040 Series
Description 1/8TRV(1/2 BODY W/ 1/8 ADAPT)
Body Pattern Angle
Pipe Size 0.125 "
Connection Type Threaded
Operating Temperature 248 °F
Net Weight 0.21 lbs
Gross Weight 0.0313 lbs