V20E625P
Littelfuse Metal Oxide Varistors, UltraMOV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V20E625P Littelfuse Metal Oxide Varistors, UltraMOV Series, Radial Varistor 20MM Rohs / Lead

MFG Item Number
V20E625P

V20E625P Littelfuse Metal Oxide Varistors, UltraMOV Series, Radial Varistor 20MM Rohs / Lead

MFG Item Number
V20E625P
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Metal Oxide Varistors, UltraMOV Series
Item #
V20E625P
Radial Varistor 20MM Rohs / Lead

UltraMOV Series Information

  • Standard Lead Form and Lead Space Options
  • Custom Voltage Types Available
  • Characterized for Maximum Standby Current
  • RoHS Compliant
The UltraMOV metal oxide varistor Series is designed for applications requiring high peak surge current ratings and high energy absorption capability. UltraMOV varistors are primarily intended for use in AC line voltage applications such as transient voltage surge suppressors, uninterruptable power supplies, AC power taps, AC power meters, or other products that require voltage clamping of high transient surge currents from sources such as lightning, inductive load switching, or capacitor bank switching.

Specifications

Specifications
Manufacturer Part Number V20E625P
Manufacturer Littelfuse
Product Series UltraMOV
Family Series Littelfuse Metal Oxide Varistors, UltraMOV Series
Description Radial Varistor 20MM Rohs / Lead Free
Typical Capacitance (pf) 250 pF
Max Applied Voltage RMS 625 Vrms
Max Applied Voltage DC 825 VDC
Energy (Joules) 400 J
Max Clamping Amps 100 A
Max Clamping Volts 1,650 V
Peak Current 10,000 A
Lead Type Straight (Bulk)
Marking on Part P20V625
MOV Type Radial Lead
Approvals CSA, UR, VDE
Net Weight 0.02 lbs
Gross Weight 0.02 lbs