Series Information
| Manufacturer Part Number | V210M5CQ |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Starters |
| Description | Eaton NEMA starter, Intelligent Technologies NEMA Full Voltage Reversing Starter, With solid state overload, Size 0, 10-32 A full load current, 18 A |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 600 VAC |
| Nominal Voltage | 600 VAC |
| Motor FLA (Amps) | 10-32 A |
| Net Weight | 4.5 lbs |
| Gross Weight | 4.5 lbs |