Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V211K4CJ
NEMA VAC REV SZ4 110/120V COIL
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
NEMA VAC REV SZ4 110/120V COIL
Specifications
Specifications
| Manufacturer Part Number |
V211K4CJ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA reversing vacuum contactor, 135A, 110-120V coil |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
110-120 VAC |
| Nominal Voltage |
120 VAC |
| Net Weight |
24.5 lbs |
| Gross Weight |
24.5 lbs |