Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V216609

Mersen Fuses

V216609

Mersen Fuses
DIN D Fuse-link gG Size DIV 500VAC
MFG Item Number
V216609
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V216609
DIN D Fuse-link gG Size DIV 500VAC

Series Information

Specifications

Specifications
Manufacturer Part Number V216609
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN D Fuse-link gG Size DIV 500VAC 500VDC 80A Color code Silver
Fuse Type Bottle Type D (Diazed)
Net Weight 0 lbs
Gross Weight 0.248 lbs
Alternatives
80D125
80D125
Eaton's Bussmann series Fuses, D Series