Series Information
| Manufacturer Part Number | V218150 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | DIN D Fuse-link gG Size DV 500VAC 500VDC 125A Color code Yellow |
| Fuse Type | Bottle Type D (Diazed) |
| Current Rating | 125 A |
| AC Voltage | 500 VAC |
| Material | Ceramic |
| Body Length | 2.48 " |
| Diameter | 1.77 " |
| Approvals | VDE |
| Net Weight | 0 lbs |
| Gross Weight | 0.445 lbs |