Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V227971 Mersen Fuses, Fuse-link NH2 aM 690VAC 200A live

MFG Item Number
V227971

V227971 Mersen Fuses, Fuse-link NH2 aM 690VAC 200A live

MFG Item Number
V227971
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V227971
Fuse-link NH2 aM 690VAC 200A live

Series Information

Specifications

Specifications
Manufacturer Part Number V227971
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link aM Size NH2 690VAC 200A live tags Double indicator Body width 52 mm
Fuse Type NH Type
Current Rating 200 A
AC Voltage 690 VAC
Class aM
Characteristic Motor Protection
Trip Indicator Yes
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 2, Clip Mounting
Net Weight 0 lbs
Gross Weight 1.411 lbs