Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V228523 Mersen Fuses, Fuse-link NH3 gG 500VAC 800A live

MFG Item Number
V228523

V228523 Mersen Fuses, Fuse-link NH3 gG 500VAC 800A live

MFG Item Number
V228523
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
V228523
Fuse-link NH3 gG 500VAC 800A live

Series Information

Specifications

Specifications
Manufacturer Part Number V228523
Manufacturer Mersen
Family Series Mersen Fuses
Description DIN NH Standard fuse-link gG Size NH3 500VAC 250VDC 800A live tags Double indicator Body width 71.9mm
Fuse Type NH Type
Current Rating 800 A
AC Voltage 500 VAC
DC Voltage 250 VDC
Class gG
Characteristic General Purpose
Trip Indicator Yes
Package Type Plug-In
Approvals IEC, VDE
Comments Fuse Size 3, Clip Mounting
Net Weight 0 lbs
Gross Weight 2.315 lbs