V246GE1-001C
Johnson Controls HVAC Valves, V246 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V246GE1-001C

Johnson Controls HVAC Valves, V246 Series

V246GE1-001C

Johnson Controls HVAC Valves, V246 Series
Watervalve 1 1/4In Npt Da; Hp
MFG Item Number
V246GE1-001C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V246 Series
Item #
V246GE1-001C
Watervalve 1 1/4In Npt Da; Hp

V246 Series Information


Specifications

Specifications
Manufacturer Part Number V246GE1-001C
Manufacturer Johnson Controls
Product Series V246
Family Series Johnson Controls HVAC Valves, V246 Series
Description Watervalve 1 1/4In Npt Da; Hp Refrig; 2-Way Water Reg Vlv; 1-1/4in. Npt Da Commercial 200-400Psi
Pipe Size 1.25 "
Body Style Two-Way
Min Opening Point 200 psi
Max Opening Point 400 psi
Application Non-Corrosive Refrigerants
Material Iron
Internal Material Brass
Inlet and Outlet Threaded
Connection 1/4 " Flare
Net Weight 10 lbs
Gross Weight 10 lbs