V246GS1-001C
Johnson Controls HVAC Valves, V246 Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V246GS1-001C Johnson Controls HVAC Valves, V246 Series, 2In Flange;Hp Water; Hp Refrig 2
MFG Item Number
V246GS1-001C

V246GS1-001C Johnson Controls HVAC Valves, V246 Series, 2In Flange;Hp Water; Hp Refrig 2

MFG Item Number
V246GS1-001C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V246 Series
Item #
V246GS1-001C
2In Flange;Hp Water; Hp Refrig 2

V246 Series Information


Specifications

Specifications
Manufacturer Part Number V246GS1-001C
Manufacturer Johnson Controls
Product Series V246
Family Series Johnson Controls HVAC Valves, V246 Series
Description 2In Flange;Hp Water; Hp Refrig 2 Way Water Reg Vlv 2In Asme Flange Da Commercial 200-400Psi
Pipe Size 2 "
Body Style Two-Way
Min Opening Point 200 psi
Max Opening Point 400 psi
Application Non-Corrosive Refrigerants
Material Iron
Internal Material Brass
Inlet and Outlet Flange
Connection 1/4 " Flare
Net Weight 27 lbs
Gross Weight 25 lbs