V246HE1-001C
Johnson Controls HVAC Valves, V246 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V246HE1-001C

Johnson Controls HVAC Valves, V246 Series

V246HE1-001C

Johnson Controls HVAC Valves, V246 Series
Watevalve 1 1/4 In Npt Da; Hp
MFG Item Number
V246HE1-001C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

HVAC Valves, V246 Series
Item #
V246HE1-001C
Watevalve 1 1/4 In Npt Da; Hp

V246 Series Information


Specifications

Specifications
Manufacturer Part Number V246HE1-001C
Manufacturer Johnson Controls
Product Series V246
Family Series Johnson Controls HVAC Valves, V246 Series
Description Watevalve 1 1/4 In Npt Da; Hp Refrig; 2-Way Water Reg Vlv; 1 1/4in. Npt; Da; Maritime 200-400Psi
Pipe Size 1.25 "
Body Style Two-Way
Min Opening Point 200 psi
Max Opening Point 400 psi
Application Non-Corrosive Refrigerants
Material Bronze
Internal Material Monel
Inlet and Outlet Threaded
Connection 1/4 " Flare
Net Weight 10.3 lbs
Gross Weight 10.3 lbs