V248GM1-001C
Johnson Controls HVAC Valves, V248 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

V248GM1-001C

Johnson Controls HVAC Valves, V248 Series

V248GM1-001C

Johnson Controls HVAC Valves, V248 Series
Watervalve 1 1/4In Union; Hp
MFG Item Number
V248GM1-001C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, V248 Series
Item #
V248GM1-001C
Watervalve 1 1/4In Union; Hp

V248 Series Information

  • No Close Fitting or Sliding Parts in Water Passages
  • Accessible Range Spring
  • Take‑Apart Construction
  • Pressure‑Balanced Design
  • Corrosion‑Resistant Material for Internal Parts
The V248 Series Three‑Way Pressure‑Actuated Water‑Regulating Valves for High‑Pressure Refrigerants regulate water flow and control refrigerant head pressure in systems with single or multiple water‑cooled condensers. V248 valves have an adjustable opening point in a refrigerant pressure range of 200 to 400 psi (13.8 to 27.6 bar). V248 valves are available in 1/2 in. through 1‑1/2 in. size for use with standard, non‑corrosive, high‑pressure refrigerants.

Specifications

Specifications
Manufacturer Part Number V248GM1-001C
Manufacturer Johnson Controls
Product Series V248
Family Series Johnson Controls HVAC Valves, V248 Series
Description Watervalve 1 1/4In Union; Hp Refrig; 3-Way Water Reg Vlv;1 1/4in. Union Sweat; Da; Commercial
Pipe Size 1.25 "
Body Style Three-Way
Min Opening Point 200 psi
Max Opening Point 400 psi
Application Non-Corrosive Refrigerants
Material Iron
Internal Material Brass
Inlet and Outlet Union Sweat
Connection 1/4 " Flare
Net Weight 13.7 lbs
Gross Weight 13.7 lbs