Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V24M22T7516ES Eaton Transformers, 75KVA DOE2016 XFMR 240-240/120 LT150C AL
MFG Item Number
V24M22T7516ES
V24M22T7516ES Eaton Transformers, 75KVA DOE2016 XFMR 240-240/120 LT150C AL
MFG Item Number
V24M22T7516ES
This item cannot be canceled or returned
Description
75KVA DOE2016 XFMR 240-240/120 LT150C AL
Specifications
Specifications
| Manufacturer Part Number |
V24M22T7516ES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 220°C, 75 kVA, upright only, Three-phase, 240 Delta V, 240 Delta Vac/120 midtap Vac, NEMA ST-20, 150°C, 75 kVA, 240 Vac-240 Vac/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
75,000 VA |
| Primary Voltage |
240 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V24M22T7516ES
Eaton Transformers