Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V24M28T1216 Eaton Transformers, 112.5 KVA XFMR 3PH 240V DELTA-208Y/120V
MFG Item Number
V24M28T1216
V24M28T1216 Eaton Transformers, 112.5 KVA XFMR 3PH 240V DELTA-208Y/120V
MFG Item Number
V24M28T1216
This item cannot be canceled or returned
Description
112.5 KVA XFMR 3PH 240V DELTA-208Y/120V
Specifications
Specifications
| Manufacturer Part Number |
V24M28T1216 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 112.5 kVA, Floor or wall, upright only, Three-phase, 240 Delta V, 208Y/120 Vac, NEMA ST-20, 112.5 kVA, 240 Vac-208Y/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
112,500 VA |
| Primary Voltage |
240 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V24M28T1216
Eaton Transformers