Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | V24M28T3016ES |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, FR940, 60 Hz, 30 kVA, upright only, Three-phase, 240 Delta V, 208Y/120 Vac, NEMA ST-20, 30 kVA, 240 Vac-208Y/120 Vac, WS58, 280C, DOE 2016 |
| Phase | 3 |
| Type | General Purpose |
| VA Rating | 30,000 VA |
| Primary Voltage | 240 V |
| Secondary Voltage | 120 V, 208 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 2 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |