Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V24M28T4916 Eaton Transformers, 150KVA XFMR 3PH 240V D-208Y/120V 150C
MFG Item Number
V24M28T4916
V24M28T4916 Eaton Transformers, 150KVA XFMR 3PH 240V D-208Y/120V 150C
MFG Item Number
V24M28T4916
This item cannot be canceled or returned
Description
150KVA XFMR 3PH 240V D-208Y/120V 150C
Specifications
Specifications
| Manufacturer Part Number |
V24M28T4916 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 150 kVA, Floor or wall, upright only, Three-phase, 240 Delta V, 208Y/120 Vac, NEMA ST-20, 150 kVA, 240 Vac-208Y/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
150,000 VA |
| Primary Voltage |
240 V |
| Secondary Voltage |
120 V, 208 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V24M28T4916
Eaton Transformers