Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V24M57T1516 Eaton Transformers, 15KVA DOE2016 XFMR 240-575 DELTA 150C AL
MFG Item Number
V24M57T1516
V24M57T1516 Eaton Transformers, 15KVA DOE2016 XFMR 240-575 DELTA 150C AL
MFG Item Number
V24M57T1516
This item cannot be canceled or returned
Description
15KVA DOE2016 XFMR 240-575 DELTA 150C AL
Specifications
Specifications
| Manufacturer Part Number |
V24M57T1516 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 220°C, 15 kVA, Floor or wall, upright only, Three-phase, 240 Delta V, NEMA ST-20, 2 at +2.5, 4 at -2.5, 150°C, 15 kVA, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
240 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V24M57T1516
Eaton Transformers