Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V250M5CK
VACUUM SZ5 VERT REV STARTER 240VAC COIL
This item cannot be canceled or returned
Description
VACUUM SZ5 VERT REV STARTER 240VAC COIL
Specifications
Specifications
| Manufacturer Part Number |
V250M5CK |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Intelligent Technologies NEMA Full Voltage Reversing Starter, With solid state overload, 5.0-16 A Coil, 27 A, Size 1 |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
240 VAC |
| Nominal Voltage |
240 VAC |
| Motor FLA (Amps) |
5-16 A |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |