Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V250M5CU
VACUUM SZ5 VERT REV STARTER 480VAC COIL
This item cannot be canceled or returned
Description
VACUUM SZ5 VERT REV STARTER 480VAC COIL
Specifications
Specifications
| Manufacturer Part Number |
V250M5CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, NEMA 1 ENCL, Manual motor switch |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
3 |
| Voltage |
480 VAC |
| Nominal Voltage |
480 VAC |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |