Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
V271HA40 Littelfuse Metal Oxide Varistors, HA Series, HA Varistor 40MM Rohs / Lead Free
V271HA40 Littelfuse Metal Oxide Varistors, HA Series, HA Varistor 40MM Rohs / Lead Free
This item cannot be canceled or returned
Description
Metal Oxide Varistors, HA Series
HA Varistor 40MM Rohs / Lead Free
Wide Operating Voltage Range High Energy Absorption Capability High Peak Pulse Current Capability Rigid Terminal for Secure Mounting RoHS Compliant Ha series transient surge suppressors are industrial high energy metal oxide varistors. They are designed to provide secondary surge protection in the outdoor and service entrance environment, and also in industrial applications for motor controls and power supplies used in the oil‑drilling, mining, and transportation fields.
Specifications
Specifications
Manufacturer Part Number
V271HA40
Manufacturer
Littelfuse
Product Series
HA
Family Series
Littelfuse Metal Oxide Varistors, HA Series
Description
HA Varistor 40MM Rohs / Lead Free
Typical Capacitance (pf)
0.0000000045 pF
Max Applied Voltage RMS
275 Vrms
Max Applied Voltage DC
369 VDC
Energy (Joules)
400 J
Max Clamping Volts
690 V
Peak Current
40,000 A
Phase
Single
MOV Type
Panel Mount
Approvals
CSA, UR
Net Weight
0.07 lbs
Gross Weight
0.07 lbs
V271HA40
Littelfuse Metal Oxide Varistors, HA Series