V275LA4P
Littelfuse Metal Oxide Varistors, LA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
V275LA4P Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 7MM Rohs / Lead Free
MFG Item Number
V275LA4P

V275LA4P Littelfuse Metal Oxide Varistors, LA Series, Radial Varistor 7MM Rohs / Lead Free

MFG Item Number
V275LA4P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Metal Oxide Varistors, LA Series
Item #
V275LA4P
Radial Varistor 7MM Rohs / Lead Free

LA Series Information

  • Energy Absorption Capability
  • Wide Operating Voltage Range
  • Available in Tape and Reel or Bulk Pack
  • RoHS Compliant
The LA series of transient voltage surge suppressors are radial leaded varistors that are designed to be operated continuously across AC power lines. These UL recognized varistors require very little mounting space, and are offered in various standard lead form options.

Specifications

Specifications
Manufacturer Part Number V275LA4P
Manufacturer Littelfuse
Product Series LA
Family Series Littelfuse Metal Oxide Varistors, LA Series
Description Radial Varistor 7MM Rohs / Lead Free
Typical Capacitance (pf) 80 pF
Max Applied Voltage RMS 275 Vrms
Max Applied Voltage DC 369 VDC
Energy (Joules) 23 J
Max Clamping Amps 10 A
Max Clamping Volts 710 V
Peak Current 1,200 A
Lead Type Straight (Bulk)
Marking on Part P2754
MOV Type Radial Lead
Approvals CSA, UR, VDE
Net Weight 0.005 lbs
Gross Weight 0.005 lbs