Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V29M22T4516SS Eaton Transformers, 45KVA DOE2016 XFMR 208-240/120 LT150C AL
MFG Item Number
V29M22T4516SS
V29M22T4516SS Eaton Transformers, 45KVA DOE2016 XFMR 208-240/120 LT150C AL
MFG Item Number
V29M22T4516SS
This item cannot be canceled or returned
Description
45KVA DOE2016 XFMR 208-240/120 LT150C AL
Specifications
Specifications
| Manufacturer Part Number |
V29M22T4516SS |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Grade 304-SS, 60 Hz, 220°C, 45 kVA, Three-phase, 208 Delta V, 240 Delta/120 Midtap Vac, NEMA ST-20, 150°C, 45 kVA, 208 Vac-240 Vac/120 Vac, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
45,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V29M22T4516SS
Eaton Transformers