Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V29M44T3016
Eaton Cutler Hammer V29M44T3016
MFG Item Number
EATON-V30DA183
This item cannot be canceled or returned
Description
Eaton Cutler Hammer V29M44T3016
Specifications
Specifications
| Manufacturer Part Number |
EATON-V30DA183 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
V29M44T3016, 30KVA DOE 2016 VENTD XFMR 3PH 208-440 DELTA 150C RISE |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
30,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
440 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V29M44T3016
Eaton Transformers