Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
V29M47F1516ES Eaton Transformers, 15KVA 3PH 208-480Y/277 115C
MFG Item Number
V29M47F1516ES
V29M47F1516ES Eaton Transformers, 15KVA 3PH 208-480Y/277 115C
MFG Item Number
V29M47F1516ES
This item cannot be canceled or returned
Description
15KVA 3PH 208-480Y/277 115C
Specifications
Specifications
| Manufacturer Part Number |
V29M47F1516ES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, FR939, 60 Hz, 15 kVA, upright only, Three-phase, 208 Delta V, 480Y/277 Vac, NEMA ST-20, 115°C, 15 kVA, 208 Vac-480Y/277 Vac, WS57, E0345A, DOE 2016 |
| Phase |
3 |
| Type |
General Purpose |
| VA Rating |
15,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
V29M47F1516ES
Eaton Transformers