Series Information
| Manufacturer Part Number | V29M47T7516 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Transformers |
| Description | Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 220°C, 75 kVA, Three-phase, 208 Delta V, 480Y/277 Vac, NEMA ST-20, 150°C, 75 kVA, 208 Vac-480Y/277 Vac, WS59, E0342B, DOE 2016, FR942 |
| Phase | 3 |
| Type | General Purpose |
| VA Rating | 75,000 VA |
| Primary Voltage | 208 V |
| Secondary Voltage | 277 V, 480 V |
| Enclosed | Yes |
| NEMA Rating | NEMA 2 |
| Net Weight | 0 lbs |
| Gross Weight | 555 lbs |